No Handle Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead -free, heavy-duty cast brass body with polished chrome finish
- Battery Powered with plug-in, hardwired connector
- Infrared proximity sensor
- Complies with safe water drinking act
- Connector Wire for Plug-In Power Converter
- Flow Rate: 0.5 gpm Vandal Resistant Aerator
- ADA compliant
- 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 12-3/10 in
- Faucet Connection:
- Ball Riser
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-3/10 in
- Material:
- Cast Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 35
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Low:
- 20
- Pressure - Maximum:
- 80 psi
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4-11/16 in
- Temperature Range:
- Up to 140 Deg F
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 12-1/5 in