No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Zurn Chrome Plated Centerset Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter
Manufacturer Part #Z6915-XL-CWB
You last purchased this on
 
Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zurn Chrome Plated Centerset Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter
Manufacturer Part #Z6915-XL-CWB
Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XLCWB
  • Item #4804564
  • Manufacturer Part #Z6915-XL-CWB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Integral 4” deck-mount body has a sleek and clean appearance
  • Limited 3-year warranty
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Coating:
Polished, Chrome
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Height:
6 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
35
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Overall Length:
12 in
Overall Width:
10 in
Power Source:
Battery, Hardwired
Pressure - Maximum:
80 psi
Sink Material:
Brass
Spout Height:
3-7/8 in
Spout Reach:
5-1/8 in
Temperature Range:
Up to 140 Deg F
Trim Only:
No
WaterSense Labeled:
Yes
Width:
10 in