No Handle Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty, chrome-plated cast brass body
- Above-deck electronics
- Infrared proximity sensor
- 3-year warranty
- Battery-operated
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 9V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 2-11/16 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-11/16 in
- MA Approved -:
- Yes
- Material:
- Cast Brass
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Size:
- 9 in
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 6-9/16 in
- WaterSense Labeled:
- No
- Weight:
- 8 lb
- Width:
- 12 in