AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6920XL  |  Item #4030297  |  Manufacturer Part #Z6920-XL

$ 444.32 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to satisfy the needs of healthcare professionals
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Residential

Bathroom Faucet Type: Sensor

Battery Size: AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: IAPMO R&T

Coating: [Polished, Chrome]

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-1/16 in

Drain Included: No

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Height: 19-1/2 in

High Pressure: 80

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7-1/16 in

Low Pressure: 20

MA Approved: Yes

Material: Cast Brass

Maximum Pressure: 80 psi

Maximum Temperature: 140

Minimum Temperature: 35

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Global

Overall Length: 7-1/16 in

Overall Width: 12 in

Power Source: Battery

Sink Material: Brass

Spout Height: 7-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Temperature Range: Up to 140 Deg F

Temperature Rating: 140

Trim Only: No

Type: ZZ6920XL

WaterSense Labeled: Yes

Weight: 5

Width: 12 in