Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6920XLCP4  |  Manufacturer Part #Z6920-XL-CP4

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to satisfy the needs of healthcare professionals
  • 1.5 gpm aerator and 30-second timeout for water control and cost savings
  • 4" cover plate to mask additional holes for single-hole clean aesthetic
  • Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
  • Various options for power source supply to satisfy all healthcare institutions
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Sensor

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 10 in

Material: Brass

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Spout Height: 7-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes

Width: 12 in

Frequently Purchased Together

+
+
+