Zurn

AquaSense® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #ZZ6930XLCWBF  |  Manufacturer Part #Z6930-XL-CWB-F

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth, sleek, aesthetic design
  • Five year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Bathroom Faucet Type: Sensor

Battery Size: AA

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: AquaSense®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 10 in

Material: Brass

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Trim Only: No

WaterSense Labeled: Yes

Width: 12 in