Zurn AquaSense® Plastic|Rubber|Metal Sensor Kit Closet

ZPR6000SH

Material

Metal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Black
Height
2 in
Length
4-1/2 in
Material
Metal, Plastic, Rubber
WaterSense Labeled
No
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday