Zurn

AquaSense® Tap Primer Assembly for Zurn Industries 6 - 7-3/4 in. Rough-In Valve

Part #ZP6000J11  |  Manufacturer Part #P6000-J11

Brand Model Compatibility:

6 in - 7-3/4 in Rough-In Valve
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 6 in - 7-3/4 in Rough-In Valve

CARB OTC LEED Compliant: No

Collection: AquaSense®

GSA Approved: No

IAPMO Listed: No

Length: 7 in

WaterSense Labeled: No

Width: 6 in