Vacuum Breaker & TUBE Accessory 1-1/4 X 21
AquaSense® Vacuum Breaker & TUBE Accessory 1-1/4 X 21
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- 1 ¼ x 21” flush tube and vacuum breaker (does not include nut)
- Sloan product nos. Royal V-500-AA / Regal V-600-AA
- Interchangeable with other manufacturers’ flush valves
- For use with AquaVantage® and AquaFlush® flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-8/25 in
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- Type:
- ZP60012ACP
- Weight:
- 1 lb
- Width:
- 5 in