13/16 in. Male Aerator in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® 13/16 in. Male Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 13/16 in. Male Aerator in Polished Chrome

  • Fast #
  • Part #ZG63561
  • Item #2848275
  • Manufacturer Part #G63561
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • 13/16"-27 male connection
  • Fits Zurn Aqua Spec® faucets
  • Ideal for commercial applications
  • Durable, chrome-plated metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
7 in
End Connection 1:
Male
End Connections:
Male
Flow Rate:
1.0 gpm
Height:
4 in
Length:
7 in
Material:
Brass
Origin:
Domestic
Overall Height:
4 in
Overall Length:
7 in
Overall Width:
6 in
Pressure Compensating:
Yes
Stream Type:
Laminar Stream
Thread Size:
13/16 in
Weight:
0.1 lb
Width:
6 in