Metering Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Metering Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ86500XLRKR
  • Item #3911032
  • Manufacturer Part #Z86500-XL-RKR
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated, cast brass body with integral shanks and factory installed shank filters
  • Color coded, vandal-resistant brass metering handle, with adjustable cycle timing
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Metering, Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Depth:
12 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.25 gpm
GSA Approved:
No
Handle Material:
Metal
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Sink Material:
Brass
Spout Height:
2-1/4 in
Spout Reach:
4-1/4 in
Trim Only:
No
Weight:
4 lb
Width:
10 in