AquaSpec® 0.5 gpm 2-Hole Deck Mount Centerset Gooseneck Lavatory Faucet with 4 in. Center Size, 5-3/8 in. Spout Reach and Double Lever Handle in Polished Chrome

Part #ZZ812B1XL3F  |  Item #3911455  |  Manufacturer Part #Z812B1-XL-3F

$ 266.60 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
  • Limited 3-year warranty
  • Limited lifetime warranty on ceramic disc cartridge

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: [Commercial, Industrial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: IAPMO R&T

Center Size: 4 in

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 11-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 3 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 14-3/5 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Length: 14-3/5 in

Overall Width: 12-1/10 in

Sink Material: Brass

Spout Height: 7-15/16 in

Spout Reach: 5-3/8 in

Spout Type: [Centerline, Swing Gooseneck, Rigid]

Trim Only: No

WaterSense Labeled: No

Weight: 4.36

Width: 12-1/10 in