AquaSpec® 13/16 in. Male Aerator

Part #ZG63505  |  Item #2847889  |  Manufacturer Part #G63505

$ 20.63 EACH

End Connections:

Male

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Pressure-compensating aerator maximizes flow while saving water
  • 13/16"-27 male connection
  • Durable, chrome-plated metal

Specifications

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: AquaSpec®

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connections: Male

Flow Rate: 2.2 gpm

Height: 4 in

IAPMO Listed: No

Length: 7 in

Material: Brass

Origin: Domestic

Overall Length: 7 in

Overall Width: 6 in

Pressure Compensating: Yes

Thread Size: 13/16 in

Weight: .1

Width: 6 in