AquaSpec® 2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and Gooseneck Spout 3-1/2 in. Reach in Polished Chrome

Part #ZZ831A4XLICTFC  |  Item #3911418  |  Manufacturer Part #Z831A4-XL-ICT-FC

$ 351.64 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 2.0 gpm laminar flow control in base of spout for plenty of water volume
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • Interconnecting copper supply tubes for 8-inch in-line centers
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • Limited 3-year warranty
  • Limited lifetime warranty on ceramic disc cartridge

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: IAPMO R&T

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

Height: 7 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Spout Height: 6-5/8 in

Spout Reach: 3-1/2 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No

Weight: 4

Width: 14 in