AquaSpec® 2.2 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with 6 in. Cast Spout and Double Lever Handle in Polished Chrome

Part #ZZ812F1XL10F  |  Item #3911377  |  Manufacturer Part #Z812F1-XL-10F

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Chrome-plated, cast brass body with integral shanks
  • Features 2-1/2", vandal-resistant, color coded lever handles
  • Three year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: [Commercial, Industrial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: IAPMO R&T

Center Size: 4 in

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 3-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Sink Material: Brass

Spout Height: 2-3/16 in

Spout Reach: 6 in

Spout Type: [Swing, Gooseneck]

Trim Only: No

WaterSense Labeled: No

Weight: 4

Width: 14 in