Bathroom Sink Faucet Gooseneck Faucet with Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Bathroom Sink Faucet Gooseneck Faucet with Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Bathroom Sink Faucet Gooseneck Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ZZ812B4XLP
  • Item #3911017
  • Manufacturer Part #Z812B4-XL-P
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 flow-control options ranging from 0.35 gpm to 2.2 gpm including standard, pressure-compensating, and vandal-resistant versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • Limited lifetime warranty on ceramic disc cartridge
  • 1 1/4" pop-up drain
  • 3-year limited warranty
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset, Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
End Connection 1:
NPSM
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Height:
14-3/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
12 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
7-15/16 in
Spout Reach:
5-3/8 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
14 in