2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Dome Lever Handle and Swing Spout 8 in. Reach in Polished Chrome
AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Dome Lever Handle and Swing Spout 8 in. Reach in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated widespread with adjustable centers from 6" to 20"
- Three year warranty
- Heavy-duty, quarter turn, ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Sink Material:
- Brass
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 8 in
- Spout Type:
- Swing
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 14 in