Zurn
AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Four Arm Handle and Gooseneck Spout 5-3/8 in. Reach in Polished Chrome
Part #ZZ831B2XL2F | Item #3911159 | Manufacturer Part #Z831B2-XL-2F
Product Details
- Heavy-duty, quarter turn, ceramic disc cartridge
- Chrome-plated widespread with adjustable centers from 6" to 20"
- Three year warranty
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1/ CSA B125.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: IAPMO R&T
Cartridge Type: Quarter Turn Ceramic Disc
Center Size: 6 in - 20 in
Collection: AquaSpec®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 16 in
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 11 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Quarter Turn Ceramic Disc
Flow Rate: 2.2 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
Height: 7 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 16 in
MA Approved: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Overall Length: 16 in
Overall Width: 14 in
Sink Material: Brass
Spout Height: 6-7/8 in
Spout Reach: 5-3/8 in
Spout Type: Gooseneck
Trim Only: No
Type: ZZ831R3XLTW
WaterSense Labeled: No
Weight: 4
Width: 14 in