Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and 5/18 in. Reach in Polished Chrome

Part #ZZ831R1XLP  |  Manufacturer Part #Z831R1-XL-P

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 6 in - 20 in

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2 in

Spout Reach: 5-1/8 in

Trim Only: No

Type: K505-7

WaterSense Labeled: Yes

Width: 14 in