2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and Gooseneck Spout 5-3/8 in. Reach in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and Gooseneck Spout 5-3/8 in. Reach in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Lever Handle and Gooseneck Spout 5-3/8 in. Reach in Polished Chrome

  • Fast #
  • Part #ZZ831B1XLHS
  • Item #3911311
  • Manufacturer Part #Z831B1-XL-HS
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 pressure-compensating flow-control options ranging from 0.35 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • Limited 3-year warranty
  • ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
  • Hose and spray for rinsing and pre-rinsing convenience
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
13 in
Faucet Connection:
NPSM
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
16-1/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
13 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Sink Material:
Metal
Spout Height:
6-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
No
Weight:
7 lb
Width:
12 in