2.2 gpm Double Wristblade Handle Kitchen Faucet with Gooseneck Spout in Polished Chrome
AquaSpec® 2.2 gpm Double Wristblade Handle Kitchen Faucet with Gooseneck Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated, cast brass body with integral shanks
- Features 4", vandal-resistant, color coded wrist blade handles
- Heavy-duty, quarter-turn ceramic disc cartridge
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 15 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Brass
- Faucet Type:
- Centerset
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Height:
- 3 in
- Kitchen Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 15 in
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 8 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Weight:
- 7 lb
- Width:
- 12 in