4 in. Metal Handle in Silver

You last purchased this on
 
Zurn

AquaSpec® 4 in. Metal Handle in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 4 in. Metal Handle in Silver

  • Fast #
  • Part #ZG60501
  • Item #1834795
  • Manufacturer Part #G60501
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Durable, chrome-plated metal
  • Fits Zurn Aqua Spec® faucets
  • Ideal for commercial applications
  • 2 1/2" lever handles with red and blue indexes to indicate hot and cold water
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Coating:
Chrome Plated
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
4 in
Length:
7 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
Overall Height:
4 in
Overall Length:
7 in
Overall Width:
6 in
Size:
2-1/2 in
Weight:
0.1 lb
Width:
6 in