Two Handle Widespread Metering Bathroom Sink Faucet in Chrome Plated

You last purchased this on
 
Zurn

AquaSpec® Two Handle Widespread Metering Bathroom Sink Faucet in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Handle Widespread Metering Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ867R0XL
  • Item #3911248
  • Manufacturer Part #Z867R0-XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 flow-control options ranging from 0.35 gpm to 1.0 gpm including standard,pressure-compensating, and vandal-resistant versions of spray and laminar flow outlets
  • Slow-closing metering cartridges reduce water waste
  • 8” widespread faucet in polished chrome-plated finish has a sleek and clean appearance
  • 3-year limited warranty
  • ADA compliant, vandal-resistant, and color-coded push-button metal handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread, Metering
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
10-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Type:
Knob
Height:
2-4/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5 in
Spout Reach:
2 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
6.05 lb
Width:
12 in