AquaSpec® Double Lever Handle Widespread Bathroom Sink Faucet Cast Spout Faucet in Polished Chrome

Part #ZZ831R1XL3M  |  Item #3911255  |  Manufacturer Part #Z831R1-XL-3M

$ 387.24 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Widespread low-profile faucet in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
  • Limited 3-year warranty
  • Limited lifetime warranty on ceramic disc cartridge

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: IAPMO R&T

Center Size: 8 in

Coating: [Polished, Chrome]

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 0.5 gpm

Handle Type: Lever

Height: 3 in

Length: 14-3/5 in

MA Approved: Yes

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Overall Length: 14-3/5 in

Overall Width: 12-1/5 in

Sink Material: Brass

Spout Height: 5 in

Spout Reach: 14-1/2 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No

Weight: 6.29

Width: 12-1/5 in