Zurn AquaSpec® Gooseneck Spout Less Aerator Chrome

ZG67853

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-year warranty
  • 3/4"-27 male outlet threads
  • Interchangeable swing or rigid connection
  • Three year warranty
  • Zurn low-lead compliant, chrome-plated 8" tubular gooseneck spout

SPECIFICATIONS

ADA Compliant
No
Collection
AquaSpec®
Length
12 in
Spout Reach
8 in
WaterSense Labeled
No
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday