Kitchen Faucet with 8 in. Spout Reach and Double Lever Handle in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Kitchen Faucet with 8 in. Spout Reach and Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Kitchen Faucet with 8 in. Spout Reach and Double Lever Handle in Polished Chrome

  • Fast #
  • Part #ZZ871C1XLHS
  • Item #3911009
  • Manufacturer Part #Z871C1-XL-HS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated, cast brass body with integral shanks
  • Features 2-1/2", vandal-resistant, color coded lever handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15 in
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
3 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
3 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
15 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
8 in
Spout Type:
High Arc
Trim Only:
No
Weight:
7 lb
Width:
12 in