Kitchen Faucet with 8 in. Spout Reach and Double Wristblade Handle in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Kitchen Faucet with 8 in. Spout Reach and Double Wristblade Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Kitchen Faucet with 8 in. Spout Reach and Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #ZZ871C4XL3F
  • Item #3911421
  • Manufacturer Part #Z871C4-XL-3F
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.5 gpm vandal-resistant, pressure-compensating aerator conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • 8” gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Vandal-resistant color-coded 4" metal wrist blade handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8 in
Spout Type:
High Arc
Weight:
6.7 lb