Zurn

AquaSpec® Knee Valve Accessory in Polished Chrome

Part #ZZ85700XL  |  Item #4804106  |  Manufacturer Part #Z85700-XL

$ 826.25 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Ideal for hospitals, doctor's offices, restaurant and commercial kitchens
  • Wall-mounted valves keep the floor clear for safety and easier cleaning
  • Polished chrome-plated finish is durable with a sleek and clean appearance
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast aluminum body provides durability while complying with the Safe Water Drinking Act
  • 3/8-inch NPT female outlet
  • Flow adjustment screw allows owner to tweak the water flow
  • Limited 3-year warranty
  • Limited lifetime warranty on ceramic disc cartridge

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Valve Kit

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 12-3/8 in

Material: Brass

NSF Certified: No

Width: 7-3/10 in