Service Sink Faucet with Double Cross Handle in Polished Chrome
AquaSpec® Service Sink Faucet with Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and wall brace for convenience, durability, and safety
- 8” faucet in durable, rough chrome-plated cast brass
- Limited 3-year warranty
- Cast brass body provides long-term durability
- ADA compliant, vandal-resistant, and color-coded brass four-arm handles
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Long, 2 1/2" swivel inlets allow for adjustable centers
- Limited lifetime warranty on ceramic disc cartridge
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in - 8-3/8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel, Centerline
- Trim Only:
- No