Zurn AquaSpec® Single Basin Meter Lavatory Faucet in Polished Chrome

ZZ86100XL

Manufacturer Part #: Z86100-XL

Color/Finish

(Pricing is for Polished Chrome)

$195.77

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3-year warranty
  • Chrome-plated cast brass construction
  • Color coded, vandal-resistant brass metering handle with adjustable cycle timing
  • Polymer metering cartridge sleeve for long life reliability
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Vessel Filler
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1 gpm
Green
WaterSense, Yes
Handle Type
Metering
Height
7 in
Lead Law Compliant
Yes
Length
16 in
Material
Brass
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
3-3/4 in
Spout Reach
9 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
14 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday