Single Handle Kitchen Faucet in Polished Chrome
AquaSpec® Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard, vandal-resistant, and ZurnSHIELD™ versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Integral single-hole 10” spout with polished chrome-plated finish has a sleek and clean appearance
- ADA compliant lever handle
- 8" cover plate hides gaps and extra holes
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- Temperature limit stop prevents scalding
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty on ceramic disc cartridge
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 10 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Cast Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 10 in
- Spout Type:
- Swivel
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Disc Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 14 in
- cUPC Certified:
- Yes