AquaSpec® Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Part #ZZ86100XLCP4  |  Item #3911176  |  Manufacturer Part #Z86100-XL-CP4

$ 123.73 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single-hole faucet in polished chrome-plated finish has a sleek and clean appearance
  • 8 flow-control options ranging from 0.35 gpm to 1.0 gpm including standard, pressure-compensating, and vandal-resistant versions of spray and laminar flow outlets
  • Slow-closing metering cartridge reduces water waste
  • 4" cover plate conceals any holes in deck
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded push-button metal handle
  • Limited 3-year warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1/ CSA B125.1

Application: Commercial

Bathroom Faucet Type: Metering

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: IAPMO R&T

Center Size: 4 in

Coating: [Polished, Chrome]

Collection: AquaSpec®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 16 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Metering

Flow Rate: 1 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Metering

Height: 7 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Origin: Domestic

Overall Length: 16 in

Overall Width: 14 in

Sink Material: Brass

Spout Height: 1-3/8 in

Spout Reach: 3-3/4 in

Spout Type: Rigid

Trim Only: No

Type: ZZ86100XL4

Weight: 4

Width: 14 in