Single Lever Handle Centerset Bathroom Sink Faucet with Integral Spout in Polished Chrome
AquaSpec® Single Lever Handle Centerset Bathroom Sink Faucet with Integral Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 flow-control options ranging from 0.35 gpm to 2.2 gpm including standard, pressure-compensating, ZurnSHIELD™, and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- 4” faucet with integral spout in polished chrome-plated finish has a sleek and clean appearance
- Limited lifetime warranty on ceramic disc cartridge
- 1 1/4" pop-up drain
- Limited 3-year warranty
- ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Depth:
- 9 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overall Height:
- 2-5/8 in
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 7 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 10 in