2.0 gpm. Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

You last purchased this on
 
Zurn

AquaSpec® 2.0 gpm. Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 2.0 gpm. Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

  • Fast #
  • Part #ZZ812B4XLFC
  • Item #3910962
  • Manufacturer Part #Z812B4-XL-FC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2.0 gpm laminar flow control in base of spout for plenty of water volume
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
12 in
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Handle Type:
Wristblade
Height:
14-3/16 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
7-15/16 in
Spout Reach:
5-3/8 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
4.35 lb
Width:
12 in