Two Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ZZ871C1XL
  • Item #3911637
  • Manufacturer Part #Z871C1-XL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 11 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow and Zurn SHIELD™ laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • 8” gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Vandal-resistant color-coded 2 1/2" metal lever handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8 in
Spout Reach:
8 in
Spout Type:
High Arc
Weight:
7 lb