Zurn AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

ZZ871S4XL

Manufacturer Part #: Z871S4-XL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three year warranty
  • Chrome-plated cast brass body with integral shanks
  • 4" vandal-resistant color coded wrist blade handles

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.858
Center Size
8 in
Collection
AquaSpec®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
12 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wrist Blade
Height
3 in
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8 in
Spout Type
Bent Riser
Trim Only
No
Width
12 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday