Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Hose and Spray
AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Hose and Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 pressure-compensating flow-control options ranging from 0.35 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
- Limited 3-year warranty
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- Hose and spray for rinsing and pre-rinsing convenience
- Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Limited lifetime warranty on ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Wristblade
- Height:
- 7 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 14-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 14 in