Zurn
AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Part #ZZ831R4XL3M | Item #3911626 | Manufacturer Part #Z831R4-XL-3M
Product Details
- Widespread low-profile faucet in polished chrome-plated finish has a sleek and clean appearance
- 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- Limited 3-year warranty
- Limited lifetime warranty on ceramic disc cartridge
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1/ CSA B125.1
Application: Commercial
CEC Compliant: For Sale in CA
CSA Certified: IAPMO R&T
Center Size: 4 in
Collection: AquaSpec®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Flow Rate: 0.5 gpm
Handle Type: Wristblade
Height: 7-1/10 in
Length: 16 in
MA Approved: Yes
Material: Brass
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Overall Length: 16 in
Overall Width: 14 in
Sink Material: Brass
Spout Height: 5 in
Spout Reach: 14-1/2 in
Spout Type: Gooseneck
Trim Only: No
WaterSense Labeled: No
Weight: 7.6
Width: 14 in