Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Lever Handle Wall Mount Food Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ842H1XL
  • Item #3911621
  • Manufacturer Part #Z842H1-XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • 8” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
13 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Height:
4-7/8 in
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
13 in
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Height:
2-1/2 in
Spout Reach:
14-7/8 in
Vandal Resistant:
Yes
Weight:
4 lb
Width:
14 in