Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ843M1
  • Item #2115411
  • Manufacturer Part #Z843M1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chemical-resistant atmospheric vacuum-breaker spout protects drinking water
  • Quarter-turn ceramic disc cartridges lasts up to a million cycles
  • 8” faucet in durable, chrome-plated cast brass
  • Limited lifetime warranty on ceramic disc cartridge
  • 3/4" hose threaded outlet for convenience
  • 3-year limited warranty
  • ADA compliant, vandal-resistant, and color-coded 2 1/2" metal lever handles
  • Integral service stops allow for turning off water to faucet
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
11 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
15-1/8 in
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
2-3/8 in
Spout Reach:
9-1/8 in
Spout Type:
Low Arc
Vandal Resistant:
Yes
Weight:
6 lb
Width:
14 in
cUPC Certified:
Yes