Wall Mount Service Sink Faucet with Double Lever Handle and 5-3/8 in. Spout Reach in Polished Chrome
AquaSpec® Wall Mount Service Sink Faucet with Double Lever Handle and 5-3/8 in. Spout Reach in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated cast brass body with 3/8" short swivel inlets providing adjustable centers from 7-1/4" to 8-3/4"
- 2-1/2" vandal-resistant color coded lever handles
- Heavy-duty quarter turn ceramic disc cartridge
- 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.699
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 2-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No