Wall Mount Sink Faucet with Tubular Spout and Double Lever Handle in Polished Chrome
AquaSpec® Wall Mount Sink Faucet with Tubular Spout and Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- Limited 3-year warranty
- Limited lifetime warranty on ceramic disc cartridge
- ADA compliant, vandal-resistant, and color-coded 2 1/2" lever handles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 13 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Sink Material:
- Brass
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 9 in
- Spout Type:
- Tubular
- Trim Only:
- No
- Weight:
- 4 lb
- Width:
- 14 in