Widespread Bathroom Sink Faucet with Double Knob Handle in Polished Chrome
AquaSpec® Widespread Bathroom Sink Faucet with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
- Slow-closing metering cartridges reduce water waste
- 8” widespread faucet in polished chrome-plated finish has a sleek and clean appearance
- Limited 3-year warranty
- ADA compliant, vandal-resistant, and color-coded push-button metal handles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-3/5 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-3/5 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Sink Material:
- Brass
- Spout Height:
- 2 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Centerline
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.23 lb
- Width:
- 12-1/10 in