Wristblade Handle in Polished Chrome
AquaSpec® Wristblade Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, chrome-plated metal
- Fits Zurn AquaSpec® faucets
- Chrome
- Ideal for commercial applications
- 6" wrist blade handles with red and blue indexes to indicate hot and cold water
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- .1 lb
- Width:
- 6 in