1 gpf Flush Valve
AquaVantage® 1 gpf Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical resistant gaskets and seals
- Clog resistant linear bypass diaphragm
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Metal
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No