1 x 1/2 in. Aquavantage Rebuild Closet Kit

You last purchased this on
 
Zurn

AquaVantage® 1 x 1/2 in. Aquavantage Rebuild Closet Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® 1 x 1/2 in. Aquavantage Rebuild Closet Kit

  • Fast #
  • Part #ZP6000ECAWS1RKCS
  • Item #3099061
  • Manufacturer Part #P6000-ECA-WS1-RK-CS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For Z6000 model
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
10 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Material:
Plastic
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Flow Rate:
1.6 gpf
Flush Type:
Manual
Height:
7 in
Length:
10 in
Material:
Plastic, Rubber
Material Type:
TPE
Width:
6 in