1 x 1/2 in. Aquavantage Urinal Repair Kit

This product has been replaced by

Zurn Black Urinal Retrofit Kit
Zurn 1.0 gpf Diaphragm Assembly for Urinal Flush Valves
Manufacturer Part #P6000-EUA-WS1
You last purchased this on
 
Zurn

AquaVantage® 1 x 1/2 in. Aquavantage Urinal Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zurn Black Urinal Retrofit Kit
Zurn 1.0 gpf Diaphragm Assembly for Urinal Flush Valves
Manufacturer Part #P6000-EUA-WS1
Zurn

AquaVantage® 1 x 1/2 in. Aquavantage Urinal Repair Kit

  • Fast #
  • Part #ZP6000EUAWS1CS
  • Item #3106004
  • Manufacturer Part #P6000-EUA-WS1-CS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lasts 8 - 10 times longer than traditional black rubber components
  • Interchangable with Sloan parts
  • Chemical resistant
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Flow Rate:
1 gpf
Length:
10 in
WaterSense Labeled:
No
Width:
6 in