AquaVantage® 1.6 gpf Retrofit Flush Valve with Dual Flush for Z5640 Water Closet

Part #ZZR6000PLWS1DF  |  Item #4605937  |  Manufacturer Part #ZR6000PL-WS1-DF

$ 540.36 EACH

Flow Rate:

1.6 gpf

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Battery-powered sensor operated flush valve
  • 1.6 GAL RETRO FLUSH VALVE W/DUAL FLUSH
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Dual flush electronics monitor usage and provide a dual flush function based users time in front of the sensor
  • Aquaflush Plus is furnished includes sweat solder kit, vandal resistant stop cap, and cast wall flange with set screw.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASSE 1037/ASME A112.1037/ CSA B125.37

ASSE Standards: ASSE 1037

BAA Compliant: No

Battery Size: C

Battery Type: Alkaline

Brand Model Compatibility: Z5640 Water Closet

CARB OTC LEED Compliant: No

CSA Certified: IAPMO R&T

Coating: Chrome Plated

Collection: AquaVantage®

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Height: 6 in

IAPMO Listed: No

Length: 10 in

MA Approved: Yes

Material: Brass

Origin: Domestic

Overall Length: 10 in

Overall Width: 8 in

Power Source: Battery

Toilet Rough-In: 11-1/2 in

Valve Size: 1 in

WaterSense Labeled: No

Weight: 5

Width: 8 in