Zurn

AquaVantage® 6.5 gpf Exposed Flush Valve

Part #ZZ6017AVO10  |  Manufacturer Part #Z6017AV-O10

Flow Rate:

6.5 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Clog-resistant linear bypass diaphragm
  • Manual ADA compliant handle with no-leak seal technology
  • Three year warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.3

Collection: AquaVantage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Sweat

Flow Rate: 6.5 gpf

GSA Approved: No

Handle Type: Cylinder

Height: 6 in

IAPMO Listed: No

Length: 26 in

Material: Brass

Valve Size: 1 in

WaterSense Labeled: No

Width: 6 in