ADA Urinal Flush Valve in Polished Chrome

You last purchased this on
 
Zurn

AquaVantage® ADA Urinal Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaVantage® ADA Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #ZZ6001AVWS1
  • Item #1422712
  • Manufacturer Part #Z6001AV-WS1
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard 11-1/2" rough-in and 1-1/4" top spud
  • No-leak handle reduces water waste
  • 1.0 gpf meets U.S. federal standard for water conservation
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • Tamper-proof stop cap deters vandalism
  • High-pressure vacuum breaker
  • Cast wall flange with set screws for a polished look
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • 3-year limited warranty
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
ASSE Standards:
ASSE 1037
CSA Certified:
CSA B125.37
Coating:
Chrome Plated
Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
10 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
Sweat
Faucet Connection:
NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Height:
5 in
Length:
10 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Overall Length:
10 in
Overall Width:
10 in
Pressure - Maximum:
125 psi
Valve Size:
1 in
WaterSense Labeled:
No
Weight:
6 lb
Width:
10 in